Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E308 ESCP

  • Zoro # G215866948


product price: $3,604.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Closure
Triple Labyrinth Seal
System of Measurement
Inch
Cage Material
Nylon
Shaft Fillet Radius
0.047 in
Maximum Speed
2,090 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E308 ESCP
Zoro #
G215866948
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shaft Fillet Radius
0.047 in
Bore Diameter
3 1/2 in
Overall Width
14.961 in
Outside Diameter
14 61/64 in
Housing Fillet Radius
0.047 in

Details

Closure
Triple Labyrinth Seal
System of Measurement
Inch
Cage Material
Nylon
Maximum Speed
2,090 RPM
Bore Type
Cylindrical
Roller Material
Steel
Maximum Temperature
212 Degrees F
Number of Rows
One
Dynamic Radial Load Capacity
293 kN
Static Radial Load Capacity
414 kN
Ring Material
Steel
Split Bearing
Yes
Full Complement
Yes
Item
Split Cylindrical Roller Bearing
Minimum Temperature
32 Degrees F
Bearing Industry Number
308
Seal Type
Triple Labyrinth
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.