Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E308 FSC

  • Zoro # G815866942


product price: $2,753.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Dynamic Radial Load Capacity
293 kN
Split Bearing
Yes
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E308 FSC
Zoro #
G815866942
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
14.961 in
Shaft Fillet Radius
0.047 in
Outside Diameter
6 in
Housing Fillet Radius
0.047 in
Bore Diameter
3 1/2 in

Details

Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Dynamic Radial Load Capacity
293 kN
Split Bearing
Yes
Item
Split Cylindrical Roller Bearing
Bore Type
Cylindrical
System of Measurement
Inch
Bearing Industry Number
308
Ring Material
Steel
Maximum Speed
2,090 RPM
Cage Material
Nylon
Full Complement
Yes
Static Radial Load Capacity
414 kN
Roller Material
Steel
Number of Rows
One
Seal Type
Triple Labyrinth
Closure
Triple Labyrinth Seal
Bearing Type
Fixed
Static Axial Load Capacity
388 kN
Dynamic Axial Load Capacity
103 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.