Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E308 FSCP

  • Zoro # G715866974


product price: $3,604.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Roller Material
Steel
Outside Diameter
14 61/64 in
Shaft Fillet Radius
0.047 in
Seal Type
Triple Labyrinth
Maximum Speed
2,090 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E308 FSCP
Zoro #
G715866974
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
14 61/64 in
Shaft Fillet Radius
0.047 in
Overall Width
14.961 in
Housing Fillet Radius
0.047 in
Bore Diameter
3 1/2 in

Details

Roller Material
Steel
Seal Type
Triple Labyrinth
Maximum Speed
2,090 RPM
Ring Material
Steel
Bore Type
Cylindrical
Cage Material
Nylon
Number of Rows
One
Dynamic Radial Load Capacity
293 kN
Closure
Triple Labyrinth Seal
System of Measurement
Inch
Split Bearing
Yes
Minimum Temperature
32 Degrees F
Bearing Industry Number
308
Item
Split Cylindrical Roller Bearing
Static Radial Load Capacity
414 kN
Full Complement
Yes
Maximum Temperature
212 Degrees F
Bearing Type
Fixed
Dynamic Axial Load Capacity
103 kN
Static Axial Load Capacity
388 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.