Split Cylindrical Roller Bearing
Mfr # BSBA E311 ESC
Zoro # G915866774
product price: $3,776.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
6 55/64 in
Static Radial Load Capacity
544 kN
Overall Width
16.535 in
System of Measurement
Inch
Split Bearing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E311 ESC
Zoro #
G915866774
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
6 55/64 in
Overall Width
16.535 in
Bore Diameter
3 11/16 in
Housing Fillet Radius
0.091 in
Shaft Fillet Radius
0.091 in
Details
Static Radial Load Capacity
544 kN
Item
Split Cylindrical Roller Bearing
System of Measurement
Inch
Split Bearing
Yes
Roller Material
Steel
Bore Type
Cylindrical
Number of Rows
One
Minimum Temperature
32 Degrees F
Seal Type
Triple Labyrinth
Full Complement
Yes
Cage Material
Nylon
Ring Material
Steel
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
371 kN
Bearing Industry Number
400
Closure
Triple Labyrinth Seal
Maximum Speed
1,820 RPM
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.