Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E311 ESCP

  • Zoro # G915866781


product price: $4,821.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Bore Diameter
3 11/16 in
Housing Fillet Radius
0.091 in
Shaft Fillet Radius
0.091 in
Bearing Industry Number
400
Split Bearing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E311 ESCP
Zoro #
G915866781
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
3 11/16 in
Housing Fillet Radius
0.091 in
Shaft Fillet Radius
0.091 in
Overall Width
16.535 in
Outside Diameter
16 17/32 in

Details

Bearing Industry Number
400
Split Bearing
Yes
Cage Material
Nylon
Roller Material
Steel
Item
Split Cylindrical Roller Bearing
Static Radial Load Capacity
544 kN
Minimum Temperature
32 Degrees F
Maximum Temperature
212 Degrees F
Maximum Speed
1,820 RPM
Seal Type
Triple Labyrinth
Full Complement
Yes
Dynamic Radial Load Capacity
371 kN
Bore Type
Cylindrical
Ring Material
Steel
System of Measurement
Inch
Closure
Triple Labyrinth Seal
Number of Rows
One
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.