Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E311 FSC

  • Zoro # G915867252


product price: $3,776.99
/ea
Free Shipping & Returns

Key Features

Static Radial Load Capacity
544 kN
Ring Material
Steel
Outside Diameter
6 55/64 in
Full Complement
Yes
Minimum Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E311 FSC
Zoro #
G915867252
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
6 55/64 in
Bore Diameter
3 11/16 in
Housing Fillet Radius
0.091 in
Shaft Fillet Radius
0.091 in
Overall Width
16.535 in

Details

Static Radial Load Capacity
544 kN
Ring Material
Steel
Full Complement
Yes
Minimum Temperature
32 Degrees F
Seal Type
Triple Labyrinth
Dynamic Radial Load Capacity
371 kN
Maximum Temperature
212 Degrees F
Bearing Industry Number
400
System of Measurement
Inch
Item
Split Cylindrical Roller Bearing
Closure
Triple Labyrinth Seal
Number of Rows
One
Maximum Speed
1,820 RPM
Bore Type
Cylindrical
Roller Material
Steel
Split Bearing
Yes
Cage Material
Nylon
Static Axial Load Capacity
550 kN
Dynamic Axial Load Capacity
130 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.