Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E311 FSCP

  • Zoro # G615867354


product price: $4,821.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Housing Fillet Radius
0.091 in
Roller Material
Steel
Closure
Triple Labyrinth Seal
Overall Width
16.535 in
Seal Type
Triple Labyrinth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E311 FSCP
Zoro #
G615867354
UPC #
-
Country of Origin
United Kingdom

Dimensions

Housing Fillet Radius
0.091 in
Overall Width
16.535 in
Outside Diameter
16 17/32 in
Bore Diameter
3 11/16 in
Shaft Fillet Radius
0.091 in

Details

Roller Material
Steel
Closure
Triple Labyrinth Seal
Seal Type
Triple Labyrinth
Static Radial Load Capacity
544 kN
Bearing Industry Number
400
Cage Material
Nylon
Bore Type
Cylindrical
Dynamic Radial Load Capacity
371 kN
Full Complement
Yes
Ring Material
Steel
Maximum Speed
1,820 RPM
Maximum Temperature
212 Degrees F
Split Bearing
Yes
Item
Split Cylindrical Roller Bearing
Number of Rows
One
System of Measurement
Inch
Minimum Temperature
32 Degrees F
Dynamic Axial Load Capacity
130 kN
Static Axial Load Capacity
550 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.