Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E312 ESC

  • Zoro # G015867374


product price: $3,776.99
/ea
Free Shipping & Returns

Key Features

Ring Material
Steel
Shaft Fillet Radius
0.091 in
Number of Rows
One
Bearing Industry Number
400
Overall Width
16.535 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E312 ESC
Zoro #
G015867374
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shaft Fillet Radius
0.091 in
Overall Width
16.535 in
Housing Fillet Radius
0.091 in
Outside Diameter
6 55/64 in
Bore Diameter
3 3/4 in

Details

Ring Material
Steel
Number of Rows
One
Bearing Industry Number
400
Minimum Temperature
32 Degrees F
Full Complement
Yes
Bore Type
Cylindrical
Split Bearing
Yes
Roller Material
Steel
System of Measurement
Inch
Static Radial Load Capacity
544 kN
Maximum Temperature
212 Degrees F
Seal Type
Triple Labyrinth
Item
Split Cylindrical Roller Bearing
Cage Material
Nylon
Closure
Triple Labyrinth Seal
Dynamic Radial Load Capacity
371 kN
Maximum Speed
1,820 RPM
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.