Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E312 ESCP

  • Zoro # G315867388


product price: $4,821.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Shaft Fillet Radius
0.091 in
Bore Diameter
3 3/4 in
Split Bearing
Yes
Bore Type
Cylindrical
Maximum Speed
1,820 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E312 ESCP
Zoro #
G315867388
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shaft Fillet Radius
0.091 in
Bore Diameter
3 3/4 in
Overall Width
16.535 in
Outside Diameter
16 17/32 in
Housing Fillet Radius
0.091 in

Details

Split Bearing
Yes
Bore Type
Cylindrical
Maximum Speed
1,820 RPM
Dynamic Radial Load Capacity
371 kN
Roller Material
Steel
Ring Material
Steel
Closure
Triple Labyrinth Seal
Cage Material
Nylon
Static Radial Load Capacity
544 kN
Full Complement
Yes
Bearing Industry Number
400
System of Measurement
Inch
Maximum Temperature
212 Degrees F
Item
Split Cylindrical Roller Bearing
Number of Rows
One
Seal Type
Triple Labyrinth
Minimum Temperature
32 Degrees F
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.