Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E312 FSC

  • Zoro # G715867391


product price: $3,776.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
1,820 RPM
Overall Width
16.535 in
Split Bearing
Yes
Housing Fillet Radius
0.091 in
Static Radial Load Capacity
544 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E312 FSC
Zoro #
G715867391
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
16.535 in
Housing Fillet Radius
0.091 in
Bore Diameter
3 3/4 in
Shaft Fillet Radius
0.091 in
Outside Diameter
6 55/64 in

Details

Maximum Speed
1,820 RPM
Split Bearing
Yes
Static Radial Load Capacity
544 kN
Bore Type
Cylindrical
Maximum Temperature
212 Degrees F
Item
Split Cylindrical Roller Bearing
Closure
Triple Labyrinth Seal
Minimum Temperature
32 Degrees F
Full Complement
Yes
Number of Rows
One
Seal Type
Triple Labyrinth
Roller Material
Steel
System of Measurement
Inch
Cage Material
Nylon
Ring Material
Steel
Bearing Industry Number
400
Dynamic Radial Load Capacity
371 kN
Dynamic Axial Load Capacity
130 kN
Static Axial Load Capacity
550 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.