Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E312 FSCP

  • Zoro # G515867409


product price: $4,821.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Bore Diameter
3 3/4 in
Maximum Speed
1,820 RPM
Bearing Industry Number
400
Outside Diameter
16 17/32 in
Seal Type
Triple Labyrinth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E312 FSCP
Zoro #
G515867409
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
3 3/4 in
Outside Diameter
16 17/32 in
Shaft Fillet Radius
0.091 in
Housing Fillet Radius
0.091 in
Overall Width
16.535 in

Details

Maximum Speed
1,820 RPM
Bearing Industry Number
400
Seal Type
Triple Labyrinth
Full Complement
Yes
Roller Material
Steel
Bore Type
Cylindrical
Item
Split Cylindrical Roller Bearing
System of Measurement
Inch
Ring Material
Steel
Closure
Triple Labyrinth Seal
Dynamic Radial Load Capacity
371 kN
Split Bearing
Yes
Cage Material
Nylon
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Number of Rows
One
Static Radial Load Capacity
544 kN
Static Axial Load Capacity
550 kN
Bearing Type
Fixed
Dynamic Axial Load Capacity
130 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.