Split Cylindrical Roller Bearing
Mfr # BSBA E315 ESC
Zoro # G415867257
product price: $3,776.99
/ea
Free Shipping & Returns
Key Features
Closure
Triple Labyrinth Seal
Maximum Temperature
212 Degrees F
Bore Diameter
3 15/16 in
Roller Material
Steel
Bore Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BSBA E315 ESC
Zoro #
G415867257
UPC #
-
Country of Origin
United Kingdom
Dimensions
Bore Diameter
3 15/16 in
Shaft Fillet Radius
0.091 in
Outside Diameter
6 55/64 in
Housing Fillet Radius
0.091 in
Overall Width
16.535 in
Details
Closure
Triple Labyrinth Seal
Maximum Temperature
212 Degrees F
Roller Material
Steel
Bore Type
Cylindrical
Split Bearing
Yes
Item
Split Cylindrical Roller Bearing
Cage Material
Nylon
Ring Material
Steel
Seal Type
Triple Labyrinth
Static Radial Load Capacity
544 kN
Bearing Industry Number
400
Dynamic Radial Load Capacity
371 kN
Maximum Speed
1,820 RPM
System of Measurement
Inch
Minimum Temperature
32 Degrees F
Full Complement
Yes
Number of Rows
One
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.