Split Cylindrical Roller Bearing
Mfr # BSBA E315 ESCP
Zoro # G615867330
product price: $4,821.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Overall Width
16.535 in
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
544 kN
Number of Rows
One
Split Bearing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E315 ESCP
Zoro #
G615867330
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
16.535 in
Shaft Fillet Radius
0.091 in
Outside Diameter
16 17/32 in
Bore Diameter
3 15/16 in
Housing Fillet Radius
0.091 in
Details
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
544 kN
Number of Rows
One
Split Bearing
Yes
Minimum Temperature
32 Degrees F
Seal Type
Triple Labyrinth
Roller Material
Steel
Item
Split Cylindrical Roller Bearing
Closure
Triple Labyrinth Seal
Full Complement
Yes
Bearing Industry Number
400
Bore Type
Cylindrical
Dynamic Radial Load Capacity
371 kN
Cage Material
Nylon
Maximum Speed
1,820 RPM
System of Measurement
Inch
Ring Material
Steel
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.