Split Cylindrical Roller Bearing
Mfr # BSBA E403 ESC
Zoro # G415867363
product price: $4,513.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
8 in
Seal Type
Triple Labyrinth
Roller Material
Steel
Shaft Fillet Radius
0.091 in
Closure
Triple Labyrinth Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E403 ESC
Zoro #
G415867363
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
8 in
Shaft Fillet Radius
0.091 in
Bore Diameter
4 3/16 in
Housing Fillet Radius
0.091 in
Overall Width
18.346 in
Details
Seal Type
Triple Labyrinth
Roller Material
Steel
Closure
Triple Labyrinth Seal
Dynamic Radial Load Capacity
615 kN
Split Bearing
Yes
Maximum Speed
1,610 RPM
Full Complement
Yes
Static Radial Load Capacity
418 kN
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Minimum Temperature
32 Degrees F
Bearing Industry Number
408
Ring Material
Steel
Bore Type
Cylindrical
Item
Split Cylindrical Roller Bearing
Cage Material
Nylon
Number of Rows
One
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.