Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E403 ESCP

  • Zoro # G015867404


product price: $5,285.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Closure
Triple Labyrinth Seal
Number of Rows
One
Full Complement
Yes
Minimum Temperature
32 Degrees F
Shaft Fillet Radius
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E403 ESCP
Zoro #
G015867404
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shaft Fillet Radius
0.091 in
Outside Diameter
18 11/32 in
Overall Width
18.346 in
Housing Fillet Radius
0.091 in
Bore Diameter
4 3/16 in

Details

Closure
Triple Labyrinth Seal
Number of Rows
One
Full Complement
Yes
Minimum Temperature
32 Degrees F
Dynamic Radial Load Capacity
615 kN
Maximum Temperature
212 Degrees F
Split Bearing
Yes
Maximum Speed
1,610 RPM
Cage Material
Nylon
Bearing Industry Number
408
Ring Material
Steel
Bore Type
Cylindrical
System of Measurement
Inch
Seal Type
Triple Labyrinth
Static Radial Load Capacity
418 kN
Item
Split Cylindrical Roller Bearing
Roller Material
Steel
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.