Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E403 FSC

  • Zoro # G415867394


product price: $4,513.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
212 Degrees F
Bore Diameter
4 3/16 in
Cage Material
Nylon
Full Complement
Yes
Closure
Triple Labyrinth Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E403 FSC
Zoro #
G415867394
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
4 3/16 in
Shaft Fillet Radius
0.091 in
Outside Diameter
8 in
Housing Fillet Radius
0.091 in
Overall Width
18.346 in

Details

Maximum Temperature
212 Degrees F
Cage Material
Nylon
Full Complement
Yes
Closure
Triple Labyrinth Seal
Bore Type
Cylindrical
Roller Material
Steel
Ring Material
Steel
System of Measurement
Inch
Number of Rows
One
Seal Type
Triple Labyrinth
Bearing Industry Number
408
Minimum Temperature
32 Degrees F
Dynamic Radial Load Capacity
418 kN
Split Bearing
Yes
Maximum Speed
1,610 RPM
Item
Split Cylindrical Roller Bearing
Static Radial Load Capacity
615 kN
Bearing Type
Fixed
Dynamic Axial Load Capacity
162 kN
Static Axial Load Capacity
656 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.