Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E403 FSCP

  • Zoro # G615867422


product price: $5,285.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Roller Material
Steel
Split Bearing
Yes
Housing Fillet Radius
0.091 in
Static Radial Load Capacity
615 kN
Shaft Fillet Radius
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E403 FSCP
Zoro #
G615867422
UPC #
-
Country of Origin
United Kingdom

Dimensions

Housing Fillet Radius
0.091 in
Shaft Fillet Radius
0.091 in
Overall Width
18.346 in
Outside Diameter
18 11/32 in
Bore Diameter
4 3/16 in

Details

Roller Material
Steel
Split Bearing
Yes
Static Radial Load Capacity
615 kN
Minimum Temperature
32 Degrees F
Number of Rows
One
Maximum Speed
1,610 RPM
Ring Material
Steel
Full Complement
Yes
Seal Type
Triple Labyrinth
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
418 kN
Cage Material
Nylon
Bore Type
Cylindrical
Bearing Industry Number
408
Closure
Triple Labyrinth Seal
Item
Split Cylindrical Roller Bearing
System of Measurement
Inch
Dynamic Axial Load Capacity
162 kN
Bearing Type
Fixed
Static Axial Load Capacity
656 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.