Split Cylindrical Roller Bearing
Mfr # BSBA E404 ESC
Zoro # G615867415
product price: $4,513.99
/ea
Free Shipping & Returns
Key Features
Overall Width
18.346 in
Bore Type
Cylindrical
Housing Fillet Radius
0.091 in
Bore Diameter
4 1/4 in
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E404 ESC
Zoro #
G615867415
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
18.346 in
Housing Fillet Radius
0.091 in
Bore Diameter
4 1/4 in
Shaft Fillet Radius
0.091 in
Outside Diameter
8 in
Details
Bore Type
Cylindrical
Item
Split Cylindrical Roller Bearing
Number of Rows
One
Minimum Temperature
32 Degrees F
Dynamic Radial Load Capacity
615 kN
Maximum Speed
1,610 RPM
Roller Material
Steel
Cage Material
Nylon
Bearing Industry Number
408
Full Complement
Yes
System of Measurement
Inch
Seal Type
Triple Labyrinth
Maximum Temperature
212 Degrees F
Closure
Triple Labyrinth Seal
Ring Material
Steel
Split Bearing
Yes
Static Radial Load Capacity
418 kN
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.