Split Cylindrical Roller Bearing
Mfr # BSBA E404 ESCP
Zoro # G615867293
product price: $5,285.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Bore Type
Cylindrical
Bore Diameter
4 1/4 in
System of Measurement
Inch
Minimum Temperature
32 Degrees F
Split Bearing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E404 ESCP
Zoro #
G615867293
UPC #
-
Country of Origin
United Kingdom
Dimensions
Bore Diameter
4 1/4 in
Shaft Fillet Radius
0.091 in
Outside Diameter
18 11/32 in
Overall Width
18.346 in
Housing Fillet Radius
0.091 in
Details
Bore Type
Cylindrical
Item
Split Cylindrical Roller Bearing
System of Measurement
Inch
Minimum Temperature
32 Degrees F
Split Bearing
Yes
Closure
Triple Labyrinth Seal
Static Radial Load Capacity
418 kN
Bearing Industry Number
408
Roller Material
Steel
Maximum Temperature
212 Degrees F
Ring Material
Steel
Number of Rows
One
Cage Material
Nylon
Dynamic Radial Load Capacity
615 kN
Maximum Speed
1,610 RPM
Seal Type
Triple Labyrinth
Full Complement
Yes
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.