Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E404 FSC

  • Zoro # G815867253


product price: $4,513.99
/ea
Free Shipping & Returns

Key Features

Full Complement
Yes
Shaft Fillet Radius
0.091 in
Dynamic Radial Load Capacity
418 kN
Maximum Speed
1,610 RPM
Maximum Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E404 FSC
Zoro #
G815867253
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shaft Fillet Radius
0.091 in
Bore Diameter
4 1/4 in
Overall Width
18.346 in
Housing Fillet Radius
0.091 in
Outside Diameter
8 in

Details

Full Complement
Yes
Dynamic Radial Load Capacity
418 kN
Maximum Speed
1,610 RPM
Maximum Temperature
212 Degrees F
Ring Material
Steel
Number of Rows
One
System of Measurement
Inch
Roller Material
Steel
Cage Material
Nylon
Item
Split Cylindrical Roller Bearing
Static Radial Load Capacity
615 kN
Seal Type
Triple Labyrinth
Split Bearing
Yes
Bore Type
Cylindrical
Minimum Temperature
32 Degrees F
Bearing Industry Number
408
Closure
Triple Labyrinth Seal
Static Axial Load Capacity
656 kN
Dynamic Axial Load Capacity
162 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.