Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E404 FSCP

  • Zoro # G915867405


product price: $5,285.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Roller Material
Steel
Maximum Temperature
212 Degrees F
Seal Type
Triple Labyrinth
Minimum Temperature
32 Degrees F
Cage Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E404 FSCP
Zoro #
G915867405
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shaft Fillet Radius
0.091 in
Bore Diameter
4 1/4 in
Housing Fillet Radius
0.091 in
Outside Diameter
18 11/32 in
Overall Width
18.346 in

Details

Roller Material
Steel
Maximum Temperature
212 Degrees F
Seal Type
Triple Labyrinth
Minimum Temperature
32 Degrees F
Cage Material
Nylon
Ring Material
Steel
Static Radial Load Capacity
615 kN
System of Measurement
Inch
Maximum Speed
1,610 RPM
Number of Rows
One
Dynamic Radial Load Capacity
418 kN
Bearing Industry Number
408
Item
Split Cylindrical Roller Bearing
Split Bearing
Yes
Closure
Triple Labyrinth Seal
Bore Type
Cylindrical
Full Complement
Yes
Static Axial Load Capacity
656 kN
Dynamic Axial Load Capacity
162 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.