Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E407 ESC

  • Zoro # G215867396


product price: $4,513.99
/ea
Free Shipping & Returns

Key Features

Number of Rows
One
Cage Material
Nylon
Overall Width
18.346 in
Outside Diameter
8 in
Bore Diameter
4 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E407 ESC
Zoro #
G215867396
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
18.346 in
Outside Diameter
8 in
Bore Diameter
4 7/16 in
Shaft Fillet Radius
0.091 in
Housing Fillet Radius
0.091 in

Details

Number of Rows
One
Cage Material
Nylon
Dynamic Radial Load Capacity
615 kN
Seal Type
Triple Labyrinth
Static Radial Load Capacity
418 kN
Maximum Speed
1,610 RPM
Ring Material
Steel
Bearing Industry Number
408
Maximum Temperature
212 Degrees F
Bore Type
Cylindrical
Full Complement
Yes
Item
Split Cylindrical Roller Bearing
Split Bearing
Yes
System of Measurement
Inch
Roller Material
Steel
Closure
Triple Labyrinth Seal
Minimum Temperature
32 Degrees F
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.