Split Cylindrical Roller Bearing
Mfr # BSBA E407 ESCP
Zoro # G515867423
product price: $5,285.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Bore Diameter
4 7/16 in
Overall Width
18.346 in
Housing Fillet Radius
0.091 in
Dynamic Radial Load Capacity
615 kN
Bore Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E407 ESCP
Zoro #
G515867423
UPC #
-
Country of Origin
United Kingdom
Dimensions
Bore Diameter
4 7/16 in
Overall Width
18.346 in
Housing Fillet Radius
0.091 in
Shaft Fillet Radius
0.091 in
Outside Diameter
18 11/32 in
Details
Dynamic Radial Load Capacity
615 kN
Bore Type
Cylindrical
System of Measurement
Inch
Closure
Triple Labyrinth Seal
Bearing Industry Number
408
Maximum Temperature
212 Degrees F
Item
Split Cylindrical Roller Bearing
Maximum Speed
1,610 RPM
Full Complement
Yes
Roller Material
Steel
Cage Material
Nylon
Ring Material
Steel
Number of Rows
One
Seal Type
Triple Labyrinth
Split Bearing
Yes
Minimum Temperature
32 Degrees F
Static Radial Load Capacity
418 kN
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.