Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E407 FSC

  • Zoro # G815867413


product price: $4,513.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
4 7/16 in
Overall Width
18.346 in
Roller Material
Steel
Closure
Triple Labyrinth Seal
Seal Type
Triple Labyrinth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E407 FSC
Zoro #
G815867413
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
4 7/16 in
Overall Width
18.346 in
Housing Fillet Radius
0.091 in
Outside Diameter
8 in
Shaft Fillet Radius
0.091 in

Details

Item
Split Cylindrical Roller Bearing
Roller Material
Steel
Closure
Triple Labyrinth Seal
Seal Type
Triple Labyrinth
Cage Material
Nylon
Static Radial Load Capacity
615 kN
Dynamic Radial Load Capacity
418 kN
Maximum Temperature
212 Degrees F
Full Complement
Yes
Minimum Temperature
32 Degrees F
Ring Material
Steel
Bore Type
Cylindrical
System of Measurement
Inch
Split Bearing
Yes
Maximum Speed
1,610 RPM
Number of Rows
One
Bearing Industry Number
408
Bearing Type
Fixed
Static Axial Load Capacity
656 kN
Dynamic Axial Load Capacity
162 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.