Split Cylindrical Roller Bearing
Mfr # BSBA E408 ESC
Zoro # G515867256
product price: $4,513.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
8 in
Cage Material
Nylon
Shaft Fillet Radius
0.091 in
Dynamic Radial Load Capacity
615 kN
Roller Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E408 ESC
Zoro #
G515867256
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
8 in
Shaft Fillet Radius
0.091 in
Housing Fillet Radius
0.091 in
Bore Diameter
4 1/2 in
Overall Width
18.346 in
Details
Cage Material
Nylon
Dynamic Radial Load Capacity
615 kN
Roller Material
Steel
Maximum Speed
1,610 RPM
Ring Material
Steel
Item
Split Cylindrical Roller Bearing
Seal Type
Triple Labyrinth
Maximum Temperature
212 Degrees F
Number of Rows
One
Closure
Triple Labyrinth Seal
System of Measurement
Inch
Full Complement
Yes
Bearing Industry Number
408
Split Bearing
Yes
Static Radial Load Capacity
418 kN
Bore Type
Cylindrical
Minimum Temperature
32 Degrees F
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.