Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E408 ESCP

  • Zoro # G315867340


product price: $5,285.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
18.346 in
Bearing Industry Number
408
System of Measurement
Inch
Dynamic Radial Load Capacity
615 kN
Housing Fillet Radius
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E408 ESCP
Zoro #
G315867340
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
18.346 in
Housing Fillet Radius
0.091 in
Outside Diameter
18 11/32 in
Shaft Fillet Radius
0.091 in
Bore Diameter
4 1/2 in

Details

Bearing Industry Number
408
System of Measurement
Inch
Dynamic Radial Load Capacity
615 kN
Cage Material
Nylon
Item
Split Cylindrical Roller Bearing
Split Bearing
Yes
Full Complement
Yes
Maximum Speed
1,610 RPM
Number of Rows
One
Minimum Temperature
32 Degrees F
Roller Material
Steel
Ring Material
Steel
Static Radial Load Capacity
418 kN
Closure
Triple Labyrinth Seal
Seal Type
Triple Labyrinth
Maximum Temperature
212 Degrees F
Bore Type
Cylindrical
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.