Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E408 FSC

  • Zoro # G415867318


product price: $4,513.99
/ea
Free Shipping & Returns

Key Features

Number of Rows
One
Roller Material
Steel
Full Complement
Yes
Bore Diameter
4 1/2 in
Bearing Industry Number
408
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSBA E408 FSC
Zoro #
G415867318
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
4 1/2 in
Outside Diameter
8 in
Shaft Fillet Radius
0.091 in
Housing Fillet Radius
0.091 in
Overall Width
18.346 in

Details

Number of Rows
One
Roller Material
Steel
Full Complement
Yes
Bearing Industry Number
408
Ring Material
Steel
Cage Material
Nylon
Dynamic Radial Load Capacity
418 kN
System of Measurement
Inch
Bore Type
Cylindrical
Static Radial Load Capacity
615 kN
Closure
Triple Labyrinth Seal
Split Bearing
Yes
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Item
Split Cylindrical Roller Bearing
Seal Type
Triple Labyrinth
Maximum Speed
1,610 RPM
Static Axial Load Capacity
656 kN
Dynamic Axial Load Capacity
162 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.