Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E408 FSCP

  • Zoro # G715867421


product price: $5,285.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Housing Fillet Radius
0.091 in
Minimum Temperature
32 Degrees F
Bore Type
Cylindrical
Split Bearing
Yes
Overall Width
18.346 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E408 FSCP
Zoro #
G715867421
UPC #
-
Country of Origin
United Kingdom

Dimensions

Housing Fillet Radius
0.091 in
Overall Width
18.346 in
Outside Diameter
18 11/32 in
Bore Diameter
4 1/2 in
Shaft Fillet Radius
0.091 in

Details

Minimum Temperature
32 Degrees F
Bore Type
Cylindrical
Split Bearing
Yes
Ring Material
Steel
Seal Type
Triple Labyrinth
Bearing Industry Number
408
Full Complement
Yes
Item
Split Cylindrical Roller Bearing
Closure
Triple Labyrinth Seal
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Roller Material
Steel
Static Radial Load Capacity
615 kN
Maximum Speed
1,610 RPM
Cage Material
Nylon
Dynamic Radial Load Capacity
418 kN
Number of Rows
One
Bearing Type
Fixed
Static Axial Load Capacity
656 kN
Dynamic Axial Load Capacity
162 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.