Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E411 ESC

  • Zoro # G715867292


product price: $5,405.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20 in
Ring Material
Steel
System of Measurement
Inch
Shaft Fillet Radius
0.091 in
Minimum Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E411 ESC
Zoro #
G715867292
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
20 in
Shaft Fillet Radius
0.091 in
Bore Diameter
4 11/16 in
Outside Diameter
8 3/4 in
Housing Fillet Radius
0.091 in

Details

Ring Material
Steel
System of Measurement
Inch
Minimum Temperature
32 Degrees F
Bearing Industry Number
500
Seal Type
Triple Labyrinth
Dynamic Radial Load Capacity
561 kN
Closure
Triple Labyrinth Seal
Maximum Temperature
212 Degrees F
Bore Type
Cylindrical
Split Bearing
Yes
Cage Material
Nylon
Number of Rows
One
Static Radial Load Capacity
874 kN
Item
Split Cylindrical Roller Bearing
Maximum Speed
1,460 RPM
Full Complement
Yes
Roller Material
Steel
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.