Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E411 ESCP

  • Zoro # G215867365


product price: $6,273.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Minimum Temperature
32 Degrees F
Dynamic Radial Load Capacity
561 kN
Ring Material
Steel
Roller Material
Steel
Cage Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E411 ESCP
Zoro #
G215867365
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shaft Fillet Radius
0.091 in
Overall Width
20 in
Outside Diameter
20 in
Housing Fillet Radius
0.091 in
Bore Diameter
4 11/16 in

Details

Minimum Temperature
32 Degrees F
Dynamic Radial Load Capacity
561 kN
Ring Material
Steel
Roller Material
Steel
Cage Material
Nylon
Maximum Speed
1,460 RPM
System of Measurement
Inch
Maximum Temperature
212 Degrees F
Seal Type
Triple Labyrinth
Number of Rows
One
Full Complement
Yes
Closure
Triple Labyrinth Seal
Bearing Industry Number
500
Item
Split Cylindrical Roller Bearing
Static Radial Load Capacity
874 kN
Bore Type
Cylindrical
Split Bearing
Yes
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.