Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E411 FSC

  • Zoro # G115867342


product price: $5,405.99
/ea
Free Shipping & Returns

Key Features

Housing Fillet Radius
0.091 in
System of Measurement
Inch
Minimum Temperature
32 Degrees F
Outside Diameter
8 3/4 in
Roller Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E411 FSC
Zoro #
G115867342
UPC #
-
Country of Origin
United Kingdom

Dimensions

Housing Fillet Radius
0.091 in
Outside Diameter
8 3/4 in
Shaft Fillet Radius
0.091 in
Bore Diameter
4 11/16 in
Overall Width
20 in

Details

System of Measurement
Inch
Minimum Temperature
32 Degrees F
Roller Material
Steel
Bearing Industry Number
500
Static Radial Load Capacity
874 kN
Ring Material
Steel
Number of Rows
One
Maximum Speed
1,460 RPM
Seal Type
Triple Labyrinth
Bore Type
Cylindrical
Item
Split Cylindrical Roller Bearing
Closure
Triple Labyrinth Seal
Cage Material
Nylon
Split Bearing
Yes
Maximum Temperature
212 Degrees F
Full Complement
Yes
Dynamic Radial Load Capacity
561 kN
Dynamic Axial Load Capacity
178 kN
Static Axial Load Capacity
770 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.