Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E411 FSCP

  • Zoro # G115867397


product price: $6,273.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Ring Material
Steel
Overall Width
20 in
Bore Type
Cylindrical
Cage Material
Nylon
Maximum Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E411 FSCP
Zoro #
G115867397
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
20 in
Housing Fillet Radius
0.091 in
Shaft Fillet Radius
0.091 in
Bore Diameter
4 11/16 in
Outside Diameter
20 in

Details

Ring Material
Steel
Bore Type
Cylindrical
Cage Material
Nylon
Maximum Temperature
212 Degrees F
Number of Rows
One
Maximum Speed
1,460 RPM
Item
Split Cylindrical Roller Bearing
Split Bearing
Yes
Minimum Temperature
32 Degrees F
System of Measurement
Inch
Static Radial Load Capacity
874 kN
Full Complement
Yes
Closure
Triple Labyrinth Seal
Dynamic Radial Load Capacity
561 kN
Bearing Industry Number
500
Seal Type
Triple Labyrinth
Roller Material
Steel
Dynamic Axial Load Capacity
178 kN
Bearing Type
Fixed
Static Axial Load Capacity
770 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.