Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E412 ESC

  • Zoro # G715867384


product price: $5,405.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
8 3/4 in
Maximum Speed
1,460 RPM
Full Complement
Yes
Seal Type
Triple Labyrinth
Housing Fillet Radius
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E412 ESC
Zoro #
G715867384
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
8 3/4 in
Housing Fillet Radius
0.091 in
Shaft Fillet Radius
0.091 in
Overall Width
20 in
Bore Diameter
4 3/4 in

Details

Maximum Speed
1,460 RPM
Full Complement
Yes
Seal Type
Triple Labyrinth
Split Bearing
Yes
Bearing Industry Number
500
Ring Material
Steel
Static Radial Load Capacity
874 kN
System of Measurement
Inch
Maximum Temperature
212 Degrees F
Roller Material
Steel
Cage Material
Nylon
Minimum Temperature
32 Degrees F
Number of Rows
One
Closure
Triple Labyrinth Seal
Dynamic Radial Load Capacity
561 kN
Item
Split Cylindrical Roller Bearing
Bore Type
Cylindrical
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.