Split Cylindrical Roller Bearing
Mfr # BSBA E412 ESCP
Zoro # G815867406
product price: $6,273.99
/eaKey Features
Dynamic Radial Load Capacity
561 kN
Overall Width
20 in
Bore Type
Cylindrical
Ring Material
Steel
Roller Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E412 ESCP
Zoro #
G815867406
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
20 in
Outside Diameter
20 in
Shaft Fillet Radius
0.091 in
Housing Fillet Radius
0.091 in
Bore Diameter
4 3/4 in
Details
Dynamic Radial Load Capacity
561 kN
Bore Type
Cylindrical
Ring Material
Steel
Roller Material
Steel
Item
Split Cylindrical Roller Bearing
Bearing Industry Number
500
Split Bearing
Yes
Full Complement
Yes
Number of Rows
One
Maximum Speed
1,460 RPM
Static Radial Load Capacity
874 kN
System of Measurement
Inch
Maximum Temperature
212 Degrees F
Seal Type
Triple Labyrinth
Minimum Temperature
32 Degrees F
Cage Material
Nylon
Closure
Triple Labyrinth Seal
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.