Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E412 FSC

  • Zoro # G315867425


product price: $5,405.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
4 3/4 in
Bore Type
Cylindrical
Outside Diameter
8 3/4 in
Seal Type
Triple Labyrinth
Roller Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E412 FSC
Zoro #
G315867425
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
4 3/4 in
Outside Diameter
8 3/4 in
Shaft Fillet Radius
0.091 in
Housing Fillet Radius
0.091 in
Overall Width
20 in

Details

Bore Type
Cylindrical
Seal Type
Triple Labyrinth
Roller Material
Steel
Minimum Temperature
32 Degrees F
Maximum Speed
1,460 RPM
Cage Material
Nylon
Split Bearing
Yes
Bearing Industry Number
500
Static Radial Load Capacity
874 kN
Dynamic Radial Load Capacity
561 kN
Ring Material
Steel
Number of Rows
One
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Full Complement
Yes
Item
Split Cylindrical Roller Bearing
Closure
Triple Labyrinth Seal
Dynamic Axial Load Capacity
178 kN
Bearing Type
Fixed
Static Axial Load Capacity
770 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.