Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E412 FSCP

  • Zoro # G015867428


product price: $6,273.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Shaft Fillet Radius
0.091 in
Minimum Temperature
32 Degrees F
Bearing Industry Number
500
Roller Material
Steel
Full Complement
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E412 FSCP
Zoro #
G015867428
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shaft Fillet Radius
0.091 in
Overall Width
20 in
Bore Diameter
4 3/4 in
Outside Diameter
20 in
Housing Fillet Radius
0.091 in

Details

Minimum Temperature
32 Degrees F
Bearing Industry Number
500
Item
Split Cylindrical Roller Bearing
Roller Material
Steel
Full Complement
Yes
Maximum Speed
1,460 RPM
Ring Material
Steel
Static Radial Load Capacity
874 kN
Closure
Triple Labyrinth Seal
Seal Type
Triple Labyrinth
Split Bearing
Yes
Dynamic Radial Load Capacity
561 kN
Number of Rows
One
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Cage Material
Nylon
Bore Type
Cylindrical
Bearing Type
Fixed
Dynamic Axial Load Capacity
178 kN
Static Axial Load Capacity
770 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.