Split Cylindrical Roller Bearing
Mfr # BSBA E415 ESC
Zoro # G515867430
product price: $5,405.99
/ea
Free Shipping & Returns
Key Features
Bearing Industry Number
500
Static Radial Load Capacity
874 kN
Dynamic Radial Load Capacity
561 kN
Full Complement
Yes
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E415 ESC
Zoro #
G515867430
UPC #
-
Country of Origin
United Kingdom
Dimensions
Shaft Fillet Radius
0.091 in
Outside Diameter
8 3/4 in
Housing Fillet Radius
0.091 in
Overall Width
20 in
Bore Diameter
4 15/16 in
Details
Bearing Industry Number
500
Static Radial Load Capacity
874 kN
Item
Split Cylindrical Roller Bearing
Dynamic Radial Load Capacity
561 kN
Full Complement
Yes
Number of Rows
One
Bore Type
Cylindrical
Split Bearing
Yes
Cage Material
Nylon
System of Measurement
Inch
Seal Type
Triple Labyrinth
Maximum Speed
1,460 RPM
Closure
Triple Labyrinth Seal
Maximum Temperature
212 Degrees F
Roller Material
Steel
Minimum Temperature
32 Degrees F
Ring Material
Steel
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.