Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E415 ESCP

  • Zoro # G915867429


product price: $6,273.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Housing Fillet Radius
0.091 in
Seal Type
Triple Labyrinth
Minimum Temperature
32 Degrees F
Cage Material
Nylon
Shaft Fillet Radius
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E415 ESCP
Zoro #
G915867429
UPC #
-
Country of Origin
United Kingdom

Dimensions

Housing Fillet Radius
0.091 in
Shaft Fillet Radius
0.091 in
Bore Diameter
4 15/16 in
Overall Width
20 in
Outside Diameter
20 in

Details

Seal Type
Triple Labyrinth
Minimum Temperature
32 Degrees F
Cage Material
Nylon
Ring Material
Steel
Bearing Industry Number
500
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Dynamic Radial Load Capacity
561 kN
Full Complement
Yes
Item
Split Cylindrical Roller Bearing
Closure
Triple Labyrinth Seal
Static Radial Load Capacity
874 kN
Roller Material
Steel
Number of Rows
One
Split Bearing
Yes
Bore Type
Cylindrical
Maximum Speed
1,460 RPM
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.