Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E415 FSC

  • Zoro # G315867432


product price: $5,405.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20 in
Full Complement
Yes
Bearing Industry Number
500
Bore Type
Cylindrical
Minimum Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E415 FSC
Zoro #
G315867432
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
20 in
Shaft Fillet Radius
0.091 in
Outside Diameter
8 3/4 in
Housing Fillet Radius
0.091 in
Bore Diameter
4 15/16 in

Details

Full Complement
Yes
Bearing Industry Number
500
Bore Type
Cylindrical
Minimum Temperature
32 Degrees F
System of Measurement
Inch
Dynamic Radial Load Capacity
561 kN
Maximum Speed
1,460 RPM
Static Radial Load Capacity
874 kN
Split Bearing
Yes
Ring Material
Steel
Seal Type
Triple Labyrinth
Item
Split Cylindrical Roller Bearing
Cage Material
Nylon
Number of Rows
One
Maximum Temperature
212 Degrees F
Roller Material
Steel
Closure
Triple Labyrinth Seal
Dynamic Axial Load Capacity
178 kN
Static Axial Load Capacity
770 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.