Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E503 ESC

  • Zoro # G515867416


product price: $6,197.99
/ea
Free Shipping & Returns

Key Features

Static Radial Load Capacity
937 kN
System of Measurement
Inch
Ring Material
Steel
Housing Fillet Radius
0.091 in
Bore Diameter
5 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E503 ESC
Zoro #
G515867416
UPC #
-
Country of Origin
United Kingdom

Dimensions

Housing Fillet Radius
0.091 in
Bore Diameter
5 3/16 in
Outside Diameter
9 1/2 in
Shaft Fillet Radius
0.091 in
Overall Width
21.969 in

Details

Static Radial Load Capacity
937 kN
System of Measurement
Inch
Item
Split Cylindrical Roller Bearing
Ring Material
Steel
Full Complement
Yes
Maximum Speed
1,330 RPM
Split Bearing
Yes
Roller Material
Steel
Seal Type
Triple Labyrinth
Bore Type
Cylindrical
Minimum Temperature
32 Degrees F
Cage Material
Nylon
Dynamic Radial Load Capacity
593 kN
Closure
Triple Labyrinth Seal
Number of Rows
One
Bearing Industry Number
508
Maximum Temperature
212 Degrees F
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.