Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E503 ESCP

  • Zoro # G715867407


product price: $7,540.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Bore Diameter
5 3/16 in
Outside Diameter
21 61/64 in
Cage Material
Nylon
Bearing Industry Number
508
Maximum Speed
1,330 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E503 ESCP
Zoro #
G715867407
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
5 3/16 in
Outside Diameter
21 61/64 in
Shaft Fillet Radius
0.091 in
Overall Width
21.969 in
Housing Fillet Radius
0.091 in

Details

Item
Split Cylindrical Roller Bearing
Cage Material
Nylon
Bearing Industry Number
508
Maximum Speed
1,330 RPM
Closure
Triple Labyrinth Seal
Ring Material
Steel
Number of Rows
One
Minimum Temperature
32 Degrees F
Static Radial Load Capacity
937 kN
Split Bearing
Yes
Full Complement
Yes
Dynamic Radial Load Capacity
593 kN
Seal Type
Triple Labyrinth
Roller Material
Steel
System of Measurement
Inch
Bore Type
Cylindrical
Maximum Temperature
212 Degrees F
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.