Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E503 FSC

  • Zoro # G215867259


product price: $6,197.99
/ea
Free Shipping & Returns

Key Features

Bearing Industry Number
508
Outside Diameter
9 1/2 in
Overall Width
21.969 in
Cage Material
Nylon
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E503 FSC
Zoro #
G215867259
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
9 1/2 in
Overall Width
21.969 in
Shaft Fillet Radius
0.091 in
Housing Fillet Radius
0.091 in
Bore Diameter
5 3/16 in

Details

Bearing Industry Number
508
Cage Material
Nylon
Number of Rows
One
Closure
Triple Labyrinth Seal
Maximum Temperature
212 Degrees F
Ring Material
Steel
Item
Split Cylindrical Roller Bearing
Minimum Temperature
32 Degrees F
Roller Material
Steel
System of Measurement
Inch
Dynamic Radial Load Capacity
593 kN
Seal Type
Triple Labyrinth
Full Complement
Yes
Maximum Speed
1,330 RPM
Static Radial Load Capacity
937 kN
Bore Type
Cylindrical
Split Bearing
Yes
Static Axial Load Capacity
895 kN
Dynamic Axial Load Capacity
210 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.