Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E503 FSCP

  • Zoro # G415867424


product price: $7,540.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Maximum Temperature
212 Degrees F
Outside Diameter
21 61/64 in
Cage Material
Nylon
Overall Width
21.969 in
Bore Diameter
5 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E503 FSCP
Zoro #
G415867424
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
21 61/64 in
Overall Width
21.969 in
Bore Diameter
5 3/16 in
Shaft Fillet Radius
0.091 in
Housing Fillet Radius
0.091 in

Details

Maximum Temperature
212 Degrees F
Item
Split Cylindrical Roller Bearing
Cage Material
Nylon
Maximum Speed
1,330 RPM
Bore Type
Cylindrical
Dynamic Radial Load Capacity
593 kN
Full Complement
Yes
Static Radial Load Capacity
937 kN
Ring Material
Steel
Roller Material
Steel
Seal Type
Triple Labyrinth
Minimum Temperature
32 Degrees F
System of Measurement
Inch
Split Bearing
Yes
Closure
Triple Labyrinth Seal
Bearing Industry Number
508
Number of Rows
One
Bearing Type
Fixed
Static Axial Load Capacity
895 kN
Dynamic Axial Load Capacity
210 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.