Split Cylindrical Roller Bearing
Mfr # BSBA E504 ESC
Zoro # G315867326
product price: $6,197.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Steel
Full Complement
Yes
Overall Width
21.969 in
Seal Type
Triple Labyrinth
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E504 ESC
Zoro #
G315867326
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
21.969 in
Bore Diameter
5 1/4 in
Shaft Fillet Radius
0.091 in
Housing Fillet Radius
0.091 in
Outside Diameter
9 1/2 in
Details
Item
Split Cylindrical Roller Bearing
Ring Material
Steel
Full Complement
Yes
Seal Type
Triple Labyrinth
Number of Rows
One
Minimum Temperature
32 Degrees F
System of Measurement
Inch
Static Radial Load Capacity
937 kN
Closure
Triple Labyrinth Seal
Dynamic Radial Load Capacity
593 kN
Maximum Speed
1,330 RPM
Roller Material
Steel
Cage Material
Nylon
Maximum Temperature
212 Degrees F
Split Bearing
Yes
Bore Type
Cylindrical
Bearing Industry Number
508
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.