Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E504 ESCP

  • Zoro # G215867303


product price: $7,540.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

System of Measurement
Inch
Dynamic Radial Load Capacity
593 kN
Full Complement
Yes
Closure
Triple Labyrinth Seal
Housing Fillet Radius
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E504 ESCP
Zoro #
G215867303
UPC #
-
Country of Origin
United Kingdom

Dimensions

Housing Fillet Radius
0.091 in
Shaft Fillet Radius
0.091 in
Overall Width
21.969 in
Outside Diameter
21 61/64 in
Bore Diameter
5 1/4 in

Details

System of Measurement
Inch
Item
Split Cylindrical Roller Bearing
Dynamic Radial Load Capacity
593 kN
Full Complement
Yes
Closure
Triple Labyrinth Seal
Minimum Temperature
32 Degrees F
Maximum Speed
1,330 RPM
Split Bearing
Yes
Bore Type
Cylindrical
Ring Material
Steel
Static Radial Load Capacity
937 kN
Bearing Industry Number
508
Number of Rows
One
Roller Material
Steel
Seal Type
Triple Labyrinth
Maximum Temperature
212 Degrees F
Cage Material
Nylon
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.