Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E504 FSC

  • Zoro # G715867377


product price: $6,197.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Nylon
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Split Bearing
Yes
Full Complement
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E504 FSC
Zoro #
G715867377
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
9 1/2 in
Overall Width
21.969 in
Housing Fillet Radius
0.091 in
Bore Diameter
5 1/4 in
Shaft Fillet Radius
0.091 in

Details

Cage Material
Nylon
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Split Bearing
Yes
Full Complement
Yes
System of Measurement
Inch
Closure
Triple Labyrinth Seal
Seal Type
Triple Labyrinth
Bore Type
Cylindrical
Static Radial Load Capacity
937 kN
Item
Split Cylindrical Roller Bearing
Maximum Speed
1,330 RPM
Bearing Industry Number
508
Number of Rows
One
Dynamic Radial Load Capacity
593 kN
Roller Material
Steel
Ring Material
Steel
Static Axial Load Capacity
895 kN
Dynamic Axial Load Capacity
210 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.