Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E504 FSCP

  • Zoro # G815867352


product price: $7,540.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Roller Material
Steel
Overall Width
21.969 in
Cage Material
Nylon
Maximum Temperature
212 Degrees F
Outside Diameter
21 61/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E504 FSCP
Zoro #
G815867352
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
21.969 in
Outside Diameter
21 61/64 in
Shaft Fillet Radius
0.091 in
Bore Diameter
5 1/4 in
Housing Fillet Radius
0.091 in

Details

Roller Material
Steel
Cage Material
Nylon
Maximum Temperature
212 Degrees F
Closure
Triple Labyrinth Seal
Dynamic Radial Load Capacity
593 kN
Full Complement
Yes
Bore Type
Cylindrical
Item
Split Cylindrical Roller Bearing
Seal Type
Triple Labyrinth
Ring Material
Steel
System of Measurement
Inch
Split Bearing
Yes
Bearing Industry Number
508
Maximum Speed
1,330 RPM
Static Radial Load Capacity
937 kN
Minimum Temperature
32 Degrees F
Number of Rows
One
Dynamic Axial Load Capacity
210 kN
Static Axial Load Capacity
895 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.