Split Cylindrical Roller Bearing
Mfr # BSBA E507 ESC
Zoro # G715867278
product price: $6,197.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
5 7/16 in
Dynamic Radial Load Capacity
593 kN
Outside Diameter
9 1/2 in
Closure
Triple Labyrinth Seal
Bore Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E507 ESC
Zoro #
G715867278
UPC #
-
Country of Origin
United Kingdom
Dimensions
Bore Diameter
5 7/16 in
Outside Diameter
9 1/2 in
Housing Fillet Radius
0.091 in
Overall Width
21.969 in
Shaft Fillet Radius
0.091 in
Details
Dynamic Radial Load Capacity
593 kN
Closure
Triple Labyrinth Seal
Bore Type
Cylindrical
Item
Split Cylindrical Roller Bearing
Cage Material
Nylon
Ring Material
Steel
Full Complement
Yes
Maximum Temperature
212 Degrees F
Split Bearing
Yes
Maximum Speed
1,330 RPM
Minimum Temperature
32 Degrees F
Bearing Industry Number
508
Static Radial Load Capacity
937 kN
Number of Rows
One
Seal Type
Triple Labyrinth
Roller Material
Steel
System of Measurement
Inch
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.