Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E507 ESCP

  • Zoro # G215867426


product price: $7,540.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Number of Rows
One
Static Radial Load Capacity
937 kN
Cage Material
Nylon
Seal Type
Triple Labyrinth
Shaft Fillet Radius
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E507 ESCP
Zoro #
G215867426
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shaft Fillet Radius
0.091 in
Housing Fillet Radius
0.091 in
Outside Diameter
21 61/64 in
Overall Width
21.969 in
Bore Diameter
5 7/16 in

Details

Number of Rows
One
Static Radial Load Capacity
937 kN
Cage Material
Nylon
Seal Type
Triple Labyrinth
Minimum Temperature
32 Degrees F
Full Complement
Yes
Item
Split Cylindrical Roller Bearing
Roller Material
Steel
Maximum Temperature
212 Degrees F
Closure
Triple Labyrinth Seal
Maximum Speed
1,330 RPM
Bore Type
Cylindrical
Ring Material
Steel
Bearing Industry Number
508
System of Measurement
Inch
Dynamic Radial Load Capacity
593 kN
Split Bearing
Yes
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.