Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E507 FSC

  • Zoro # G115867328


product price: $6,197.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
5 7/16 in
Seal Type
Triple Labyrinth
Shaft Fillet Radius
0.091 in
Roller Material
Steel
Minimum Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E507 FSC
Zoro #
G115867328
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
5 7/16 in
Shaft Fillet Radius
0.091 in
Outside Diameter
9 1/2 in
Housing Fillet Radius
0.091 in
Overall Width
21.969 in

Details

Seal Type
Triple Labyrinth
Roller Material
Steel
Minimum Temperature
32 Degrees F
Bearing Industry Number
508
Cage Material
Nylon
System of Measurement
Inch
Closure
Triple Labyrinth Seal
Split Bearing
Yes
Maximum Speed
1,330 RPM
Item
Split Cylindrical Roller Bearing
Dynamic Radial Load Capacity
593 kN
Static Radial Load Capacity
937 kN
Ring Material
Steel
Full Complement
Yes
Number of Rows
One
Bore Type
Cylindrical
Maximum Temperature
212 Degrees F
Static Axial Load Capacity
895 kN
Bearing Type
Fixed
Dynamic Axial Load Capacity
210 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.